Motion
4310-B-TVH
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 40 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00130011
MFR #4310-B-TVH
Price$517.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 40 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00130011
MFR #4310-B-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$517.78/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    3.94 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    4310-B-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 50 mm bore, open closure, 110 mm outside diameter, and 40 mm width for heavy radial tasks.
  • Manufacturer Catalog Number
    4310-B-TVH
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    95000 N
  • Radial Static Load Capacity
    76000 N
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-3
  • UPC_NO
    4012801197205

Overview

Mfr description
4310-B-TVH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text