Motion
4310 ATN9

SKF
4310 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #00130014
MFR #4310 ATN9
List Price$618.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4310 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #00130014
MFR #4310 ATN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$618.88/each for your price

Overview

Mfr description
4310 DOUBLE ROW BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    5300 rpm
  • Series
    43
  • Radial Dynamic Load Capacity
    81.9 kN
  • Radial Static Load Capacity
    69.5 kN
  • Manufacturer Catalog Number
    4310 ATN9
  • UPC_NO
    7316577004628
  • Weight
    3.75 lbs
  • Description
    4310 DOUBLE ROW BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 4310 ATN9 Double Row Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, open closure, 110 mm outside diameter, and 40 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text