Motion
4311-B-TVH
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #00130018
MFR #4311-B-TVH
List Price$860.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 43 mm Width, Open, Without Snap Ring
MI ITEM #00130018
MFR #4311-B-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$860.67/each for your price

Overview

Mfr description
4311-B-TVH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Polyamide
  • Fillet Radius
    2 mm
  • Max Rpm
    5100 rpm
  • Standards Met
    DIN 625-3
  • Series
    43
  • Radial Dynamic Load Capacity
    111000 N
  • Radial Static Load Capacity
    90000 N
  • Manufacturer Catalog Number
    4311-B-TVH
  • UPC_NO
    4012801197212
  • Weight
    4.58 lbs
  • Description
    4311-B-TVH
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 4311-B-TVH Radial/Deep Groove Ball Bearing features 55 mm bore diameter, straight bore, open closure, 120 mm outside diameter, and 43 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text