Motion
4312-B-TVH
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 46 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00130025
MFR #4312-B-TVH
Price$812.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 46 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00130025
MFR #4312-B-TVH

Mfr description
4312-B-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$812.21/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    5.52 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    4312-B-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 60 mm bore diameter, open closure, 130 mm outside diameter, and 46 mm overall width.
  • Manufacturer Catalog Number
    4312-B-TVH
  • Max Rpm
    4650 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    128000 N
  • Radial Static Load Capacity
    106000 N
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    43
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-3
  • UPC_NO
    4012801197229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)