Motion
4312 ATN9

SKF
4312 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #00130028
MFR #4312 ATN9
Your Price$785.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
4312 ATN9

Double Row Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #00130028
MFR #4312 ATN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$785.71/each(List $953.54)

Overview

Mfr description
4312 DOUBLE ROW BRG
  • Double row deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    46 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2 mm
  • Max Rpm
    4500 rpm
  • Series
    43
  • Radial Dynamic Load Capacity
    25170 lbf
  • Radial Static Load Capacity
    22020 lbf
  • Manufacturer Catalog Number
    4312 ATN9
  • UPC_NO
    7316577296931
  • Weight
    5.91 lbs
  • Features & Benefits
    • Double row deep groove ball bearing
  • Description
    4312 DOUBLE ROW BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 4312 ATN9 Double Row Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, open closure, 130 mm outside diameter, and 46 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text