Motion
6018-M-C4
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #00130033
MFR #6018-M-C4
List Price$659.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #00130033
MFR #6018-M-C4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$659.51/each for your price

Overview

Mfr description
6018-M-C4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    1.5 mm
  • Max Rpm
    6600 rpm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    62000 N
  • Radial Static Load Capacity
    49500 N
  • Manufacturer Catalog Number
    6018-M-C4
  • UPC_NO
    4012801274753
  • Weight
    3.15 lbs
  • Description
    6018-M-C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 90 mm bore diameter, open closure, 140 mm outside diameter, and 24 mm overall width, ideal for radial and deep groove operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text