Motion
3310NRJ
Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7480 in Width, Open, With Snap Ring, 32 ° Contact Angle, C0
MI ITEM #00130040
MFR #3310NRJ
Price$414.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.7480 in Width, Open, With Snap Ring, 32 ° Contact Angle, C0
MI ITEM #00130040
MFR #3310NRJ

Mfr description
3310NR DOUBLE ROW ANGULAR CONTACT BEARI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.41/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    32 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.7480 in
  • Precision Rating
    ABEC1, P0
  • Weight
    4.17 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3310NR DOUBLE ROW ANGULAR CONTACT BEARI
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176011573
  • Max Rpm
    5300 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    85000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176011573

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)