Motion
6034MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width, Open, Without Snap Ring
Mi Item #00130061
MFR #6034MC3
Price$2,158.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 42 mm Width, Open, Without Snap Ring
Mi Item #00130061
MFR #6034MC3

Mfr description
6034M C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,158.69/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    260 mm
  • Overall Height
    42 mm
  • Overall Length
    260 mm
  • Overall Width  
    42 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    17.77 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6034MC3 is a radial deep groove ball bearing with a 170 mm bore, open, 260 mm outside diameter, and 42 mm width for heavy-duty machinery.
  • Manufacturer Catalog Number
    6034MC3
  • Manufacturer Upc Number
    029176069390
  • Max Rpm
    2600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    161000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176069390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)