Motion
6036-M
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #00130065
MFR #6036-M
Your Price$2,102.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #00130065
MFR #6036-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,102.02/each(List $3,047.93)

Overview

Mfr description
6036-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    2.1 mm
  • Max Rpm
    4050 rpm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    201000 N
  • Radial Static Load Capacity
    199000 N
  • Manufacturer Catalog Number
    6036-M
  • UPC_NO
    4012801201957
  • Weight
    22.00 lbs
  • Description
    6036-M
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 180 mm bore diameter, open closure, 280 mm outside diameter, and 46 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text