Motion
6038-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #00130072
MFR #6038-M-C3
Price$4,144.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 290 mm OD, 46 mm Width, Open, Without Snap Ring
Mi Item #00130072
MFR #6038-M-C3

Mfr description
6038-M-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,144.07/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    46 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    25.30 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6038-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 190 mm bore diameter, open closure, 290 mm outside diameter, and 46 mm overall width.
  • Manufacturer Catalog Number
    6038-M-C3
  • Max Rpm
    3900 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    207000 N
  • Radial Static Load Capacity
    213000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801201995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)