Motion
6044M
Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00130087
MFR #6044M
Price$4,545.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00130087
MFR #6044M

Mfr description
6044MCE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,545.80/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outer Ring Width
    56 mm
  • Outside Diameter  
    340 mm
  • Overall Height
    56 mm
  • Overall Length
    340 mm
  • Overall Width  
    56 mm
  • Weight
    41.006 lbs, 18.6 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    CN
  • Long Description
    The 6044M is a 220mm bore radial deep groove ball bearing with open design, 340mm OD, and 56mm width for general applications.
  • Manufacturer Catalog Number
    6044M
  • Manufacturer Upc Number
    029176531880
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    259000 N, 58225.5 lbf
  • Radial Static Load Capacity
    271000 N, 60923.2 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176531880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)