Motion
6044 M

SKF
6044 M

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00130088
MFR #6044 M
Price$4,597.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6044 M

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 340 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00130088
MFR #6044 M

Mfr description
6044 M BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,597.94/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    56 mm
  • Precision Rating
    ABEC 1
  • Weight
    42.12 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6044 M BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 220 mm bore diameter, open closure, 340 mm outside diameter, and 56 mm overall width for heavy radial needs.
  • Manufacturer Catalog Number
    6044 M
  • Max Rpm
    3200 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    55500 lbf
  • Radial Static Load Capacity
    65200 lbf
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577098115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)