Motion
HK2516-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 16 mm Width, Sealed
Mi Item #00130095
MFR #HK2516-2RS
Price$40.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 16 mm Width, Sealed
Mi Item #00130095
MFR #HK2516-2RS

Mfr description
HK2516-2RS-L271 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.18/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 20x25x17
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2516-2RS Drawn Cup Needle Roller Bearing has a 25 mm bore diameter, sealed closure type with open ends drawn cup construction, 32 mm outside diameter, 16 mm overall width, and 0.07 lbs weight, making it suitable for machinery operating in dusty or contaminated environments.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802369212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)