Motion
CF-FU1-24
Flat Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Carbon Steel Material
Mi Item #00130103
MFR #CF-FU1-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 62 mm Roller Dia, 29 mm Roller Width, 24 mm Stud Dia, Carbon Steel Material
Mi Item #00130103
MFR #CF-FU1-24

Mfr description
CF-FU1-24 CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    80.10 mm
  • Overall Width
    30.60 mm
  • Precision Rating
    Class 0
  • Roller Diameter  
    62 mm
  • Roller Width  
    29 mm
  • Stud Diameter  
    24 mm
  • Thread Length
    25 mm
  • Thread Size
    M24 x 1.5

Details

  • Bearing Element
    Needle Rollers
  • Dynamic Load Capacity
    30500 lbf
  • Head Type
    Slotted Head
  • Manufacturer Upc Number
    4549557012709
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    52600 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Static Load Capacity
    52600 lbf
  • Thread Type
    ISO
  • UPC_NO
    4549557012709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)