Motion
618/6

SKF
618/6

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 13 mm OD, 0.1380 in Width, Open, Without Snap Ring
Mi Item #00130114
MFR #618/6
Price$40.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/6

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 13 mm OD, 0.1380 in Width, Open, Without Snap Ring
Mi Item #00130114
MFR #618/6

Mfr description
618/6 BRG (AX 6)
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.14/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.1 mm
  • Inner Ring Width
    3.5 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    0.1380 in
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    618/6 BRG (AX 6)
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 618/6 Radial/Deep Groove Ball Bearing features 6 mm bore diameter, straight bore, open closure, 13 mm outside diameter, and 0.1380 in width.
  • Manufacturer Catalog Number
    618/6
  • Max Rpm
    67000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    160 lbf
  • Radial Static Load Capacity
    50 lbf
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577121592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)