Motion
TA1725Z
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 25 mm Width, Open
Mi Item #00130117
MFR #TA1725Z
Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 25 mm Width, Open
Mi Item #00130117
MFR #TA1725Z

Mfr description
TA1725Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.28/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    25 mm
  • Weight
    0.07 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    17900 N
  • Long Description
    The TA1725Z Needle Roller Bearing offers a 17 mm bore diameter, open closure type, 24 mm outside diameter, 25 mm overall width, and 0.07 lb weight, making it suitable for high-load applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1725Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    28100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)