Motion
TA1715Z
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 15 mm Width, Open
MI ITEM #00130119
MFR #TA1715Z
Price$19.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 15 mm Width, Open
MI ITEM #00130119
MFR #TA1715Z

Mfr description
TA1715Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.96/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    15 mm
  • Weight
    0.04 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    9660 N
  • Long Description
    The TA1715Z Needle Roller Bearing has a 17 mm bore diameter, open closure type, 24 mm outside diameter, 15 mm overall width, and 0.04 lb weight, making it suitable for compact metric machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TA1715Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TA
  • Static Load Capacity
    12700 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)