Motion
7202 BEP

SKF
7202 BEP

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open, 40 ° Contact Angle
Mi Item #00130147
MFR #7202 BEP
Price$61.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7202 BEP

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Open, 40 ° Contact Angle
Mi Item #00130147
MFR #7202 BEP

Mfr description
7202 BEP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.16/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.10 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Description
    7202 BEP BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    7316576649691
  • Max Rpm
    24000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8.32 kN
  • Radial Static Load Capacity
    4.4 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576649691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)