Motion
NAG4901UU
Yoke Roller Bearing - 12 mm Bore
MI ITEM #00130178
MFR #NAG4901UU
List Price$172.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 12 mm Bore
MI ITEM #00130178
MFR #NAG4901UU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$172.69/each for your price

Overview

Mfr description
NAG4901UU BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    13 mm
  • Outside Diameter
    24 mm
  • Max Rpm
    9000 rpm
  • Static Load Capacity
    12000 N
  • Manufacturer Catalog
  • Series
    NAG
  • Dynamic Load Capacity
    10300 N
  • Manufacturer Catalog Number
    NAG4901UU
  • Weight
    0.06 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought