Motion
7302-B-XL-TVP-UA

FAG (SCHAEFFLER)
7302-B-XL-TVP-UA

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 13 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00130209
MFR #7302-B-XL-TVP-UA
Price$167.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7302-B-XL-TVP-UA

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 13 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00130209
MFR #7302-B-XL-TVP-UA

Mfr description
7302-B-XL-TVP-UA
  • Self-retaining units with solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages
  • The raceways of the inner and outer rings are offset in relation to each other in the direction of the bearing axis
  • Self-alignment capacity is very small
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.99/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.20 lbs

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced polyamid PA66
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    7302-B-XL-TVP-UA
  • Features & Benefits
    • Self-retaining units with solid inner and outer rings and ball and cage assemblies with polyamide, sheet steel or brass cages • The raceways of the inner and outer rings are offset in relation to each other in the direction of the bearing axis • Self-alignment capacity is very small
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    14500 rpm
  • Maximum Operating RPM
    24400 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3330 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4054372837029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)