Motion
7303BWG
Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.5512 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00130221
MFR #7303BWG
Price$241.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, 47 mm OD, 0.5512 in Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #00130221
MFR #7303BWG

Mfr description
7303BWG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.60/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    14 mm
  • Overall Width  
    0.5512 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.26 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7303BWG BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176035425
  • Max Rpm
    14000 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    14800 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)