Motion
11206 TN9

SKF
11206 TN9

Self-aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 48 mm Width, Open, CN
Mi Item #00130282
MFR #11206 TN9
Price$308.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11206 TN9

Self-aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 48 mm Width, Open, CN
Mi Item #00130282
MFR #11206 TN9

Mfr description
11206 TN9 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.8898 in / 48 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    62 mm
  • Overall Width  
    48 mm
  • Weight
    0.77 lbs, 0.35 kg

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Non-Metallic
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    11206 TN9 BRG
  • Element Material
    Bearing steel
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing features a straight 30 mm bore, open closure, 62 mm outside diameter, and 48 mm width for heavy-duty use.
  • Lubrication
    None
  • Manufacturer Catalog Number
    11206 TN9
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    3510 lbf
  • Radial Static Load Capacity
    1040 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    11200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571228235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)