Motion
11209 TN9

SKF
11209 TN9

Self-Aligning Ball Bearing - Straight, 45 mm ID, 85 mm OD, 58 mm Width, Open, CN
MI ITEM #00130298
MFR #11209 TN9
List Price$423.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11209 TN9

Self-Aligning Ball Bearing - Straight, 45 mm ID, 85 mm OD, 58 mm Width, Open, CN
MI ITEM #00130298
MFR #11209 TN9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$423.14/each for your price

Overview

Mfr description
11209 TN9 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    2.2835 in / 58 mm
  • UPC_NO
    7316571228273
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    11209 TN9 BRG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    11209 TN9
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing has a straight 45 mm bore, open closure, 85 mm outside diameter, and 58 mm width for high load capacities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text