Motion
11210-TVH
Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 58 mm Width, Open, C0
MI ITEM #00130302
MFR #11210-TVH
List Price$493.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 58 mm Width, Open, C0
MI ITEM #00130302
MFR #11210-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$493.18/each for your price

Overview

Mfr description
11210-TVH SELF-ALIGNING BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ABEC 1 (ISO Class Normal), P0
  • Max Rpm
    5600 rpm
  • Cage Material
    Polyamide
  • Finish Coating
    Uncoated
  • Inner Ring Width
    58 mm
  • Fillet Radius
    1 mm
  • Series
    112
  • Standards Met
    DIN 630
  • UPC_NO
    4012801183482
  • Weight
    1.87 lbs
  • Description
    11210-TVH
  • Manufacturer Catalog Number
    11210-TVH
  • Radial Dynamic Load Capacity
    22900 N
  • Radial Static Load Capacity
    8000 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    11210-TVH offers 50 mm bore, straight open type, 90 mm OD, and 58 mm width for medium-heavy machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text