Motion
16002-A-2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00130326
MFR #16002-A-2Z
Price$39.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00130326
MFR #16002-A-2Z

Mfr description
16002-A-2Z
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.26/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    16002-A-2Z
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This 16002-A-2Z Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double shielded closure, 32 mm outside diameter, and 8 mm width.
  • Manufacturer Catalog Number
    16002-A-2Z
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5900 N
  • Radial Static Load Capacity
    2850 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802335330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)