Motion
16004

SKF
16004

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #00130343
MFR #16004
Price$55.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16004

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring, CN (Normal) Internal Clearance
Mi Item #00130343
MFR #16004

Mfr description
16004 J RADIAL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.93/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    8 mm
  • Weight
    0.11 lbs, 0.05 kg

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Long Description
    The 16004 is a 20 mm bore radial/deep groove ball bearing with a 42 mm OD and 8 mm width, open for standard use.
  • Manufacturer Catalog Number
    16004
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    24000 rpm
  • Maximum Operating RPM
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7.28 kN, 1637 lbf
  • Radial Static Load Capacity
    4.05 kN, 910 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)