Motion
16006-A
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #00130360
MFR #16006-A
Price$47.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #00130360
MFR #16006-A

Mfr description
16006-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.44/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.19 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16006-A
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing features 30 mm bore diameter, open closure, 55 mm outside diameter, and 9 mm overall width, suitable for radial use.
  • Manufacturer Catalog Number
    16006-A
  • Max Rpm
    18900 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11900 N
  • Radial Static Load Capacity
    7300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802334630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)