Motion
16007-A
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #00130366
MFR #16007-A
Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 9 mm Width, Open, Without Snap Ring
Mi Item #00130366
MFR #16007-A

Mfr description
16007-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.30/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.23 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Description
    16007-A
  • Finish Coating
    Uncoated
  • Long Description
    The 16007-A is a 35 mm bore radial/deep groove ball bearing with a 62 mm OD and 9 mm width, open for standard use.
  • Manufacturer Catalog Number
    16007
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802336504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)