Motion
16007
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #00130368
MFR #16007
List Price$69.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 9 mm Width, Open, Without Snap Ring
MI ITEM #00130368
MFR #16007

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$69.06/each for your price

Overview

Mfr description
16007 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Outer Ring Width
    9 mm
  • Fillet Radius
    0.3 mm
  • Max Rpm
    13000 rpm
  • Series
    160
  • Radial Dynamic Load Capacity
    11700 N
  • Radial Static Load Capacity
    8200 N
  • Manufacturer Catalog Number
    16007
  • Manufacturer Upc Number
    029176059421
  • UPC_NO
    029176059421
  • Weight
    0.22 lbs
  • Description
    16007 BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16007 is a radial deep groove ball bearing with a 35 mm bore, open, 62 mm outside diameter, and 9 mm width for precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text