Motion
16011
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #00130396
MFR #16011
Price$135.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 11 mm Width, Open, Without Snap Ring
MI ITEM #00130396
MFR #16011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.74/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Not Rated
  • Weight
    0.55 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16011 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 16011 is a 55 mm bore radial deep groove ball bearing with open design and 90 mm outer diameter for general machinery.
  • Manufacturer Catalog Number
    16011
  • Manufacturer Upc Number
    029176031281
  • Max Rpm
    9000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19400 N
  • Radial Static Load Capacity
    16300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031281

Overview

Mfr description
16011 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text