Motion
16012
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00130403
MFR #16012
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #00130403
MFR #16012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$181.80/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.62 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16012
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing with 60 mm bore, open type, 95 mm outside diameter, and 11 mm width for radial & deep groove uses.
  • Manufacturer Catalog Number
    16012
  • Max Rpm
    10500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21200 N
  • Radial Static Load Capacity
    17500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801075763

Overview

Mfr description
16012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text