Motion
16014
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #00130418
MFR #16014
Price$252.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #00130418
MFR #16014

Mfr description
16014 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.13/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.95 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    16014 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 16014 is a 70 mm bore radial deep groove ball bearing with a 110 mm outside diameter and 13 mm width, double sealed for industrial use.
  • Manufacturer Catalog Number
    16014
  • Manufacturer Upc Number
    029176059483
  • Max Rpm
    7100 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    26800 N
  • Radial Static Load Capacity
    23600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)