Motion
16015
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #00130428
MFR #16015
Your Price$202.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #00130428
MFR #16015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$202.36/each(List $271.29)

Overview

Mfr description
16015

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +120 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    8400 rpm
  • Standards Met
    DIN 625-1
  • Series
    160
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    27000 N
  • Manufacturer Catalog Number
    16015
  • UPC_NO
    4054371446338
  • Weight
    1.01 lbs
  • Description
    16015
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 75 mm bore, open type, 115 mm outside diameter, and 13 mm width for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text