Motion
16015
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #00130430
MFR #16015
Price$228.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring
Mi Item #00130430
MFR #16015

Mfr description
16015 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.73/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16015 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16015 is an open radial deep groove ball bearing with a 75mm bore and 115mm outside diameter, built for smooth operation.
  • Manufacturer Catalog Number
    16015
  • Manufacturer Upc Number
    029176031298
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)