Motion
16015

SKF
16015

16015
MI ITEM #00130432
MFR #16015
Price$360.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16015

16015
MI ITEM #00130432
MFR #16015

Mfr description
16015 RADIAL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$360.95/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    1.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16015 RADIAL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    7500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30.2 kN
  • Radial Static Load Capacity
    27 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    16
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577015938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)