Motion
16016
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring
Mi Item #00130435
MFR #16016
Price$294.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring
Mi Item #00130435
MFR #16016

Mfr description
16016
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.11/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.33 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16016
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 80 mm bore diameter, straight type, open closure, 125 mm outside diameter, and 14 mm width for radial use.
  • Manufacturer Catalog Number
    16016
  • Max Rpm
    7700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34000 N
  • Radial Static Load Capacity
    31500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4026677484833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)