Motion
16021

SKF
16021

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #00130464
MFR #16021
Price$635.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16021

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #00130464
MFR #16021

Mfr description
16021 RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$635.94/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3
  • Weight
    2.66 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16021 RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 16021 Radial/Deep Groove Ball Bearing features 105 mm bore diameter, straight bore, open closure, 160 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    16021
  • Max Rpm
    5300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12130 lbf
  • Radial Static Load Capacity
    11460 lbf
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577016003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)