Motion
16022
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #00130466
MFR #16022
Price$497.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 19 mm Width, Open, Without Snap Ring
MI ITEM #00130466
MFR #16022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$497.22/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    3.21 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16022
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 110 mm bore diameter, open closure, 170 mm outside diameter, and 19 mm overall width for general radial applications.
  • Manufacturer Catalog Number
    16022
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    61000 N
  • Radial Static Load Capacity
    57000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801077057

Overview

Mfr description
16022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text