Motion
16032M
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 25 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00130491
MFR #16032M
Price$1,659.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 25 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00130491
MFR #16032M

Mfr description
16032M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,659.43/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    25 mm
  • Weight
    9.37 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16032M BRG
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16032M is a 160mm bore radial deep groove ball bearing with open design, 240mm OD, and 25mm width for general applications.
  • Manufacturer Catalog Number
    16032M
  • Manufacturer Upc Number
    029176027178
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    109000 N, 24504.17 lbf
  • Radial Static Load Capacity
    108000 N, 24279.37 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176027178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)