Motion
16034M
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #00130496
MFR #16034M
Price$1,685.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 28 mm Width, Open, Without Snap Ring
Mi Item #00130496
MFR #16034M

Mfr description
16034 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,685.57/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    28 mm
  • Weight
    12.68 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16034 M BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16034M is a 170mm bore radial deep groove ball bearing with open design, 260mm OD, and 28mm width for general applications.
  • Manufacturer Catalog Number
    16034M
  • Manufacturer Upc Number
    029176075179
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176075179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)