Motion
16036M
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 31 mm Width, Open, Without Snap Ring
Mi Item #00130501
MFR #16036M
Price$1,971.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 280 mm OD, 31 mm Width, Open, Without Snap Ring
Mi Item #00130501
MFR #16036M

Mfr description
16036 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,971.38/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    31 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16036 BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16036M is an open radial deep groove ball bearing with a 180mm bore and 280mm outside diameter, suitable for large equipment.
  • Manufacturer Catalog Number
    16036M
  • Manufacturer Upc Number
    029176410505
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)