Motion
1900SFF

MRC (SKF)
1900SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00130533
MFR #1900SFF
Price$83.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
1900SFF

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00130533
MFR #1900SFF

Mfr description
1900 SFF BRG
  • Deep groove ball bearing
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.54/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    1900 SFF BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 1900SFF Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double shielded closure, 22 mm outside diameter, and 6 mm width.
  • Manufacturer Catalog Number
    1900SFF
  • Max Rpm
    40000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    562 lbf
  • Radial Static Load Capacity
    252 lbf
  • Seal Material
    Tinplate
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741025317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)