Motion
16100-A-2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00130548
MFR #16100-A-2Z
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00130548
MFR #16100-A-2Z

Mfr description
16100-A-2Z BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    16100-A-2Z BEARING
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 10 mm bore diameter, double shielded closure, 28 mm outside diameter, and 8 mm overall width in radial use.
  • Manufacturer Catalog Number
    16100-A-2Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802335989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)