Motion
16100-2Z

SKF
16100-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00130550
MFR #16100-2Z
Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16100-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
Mi Item #00130550
MFR #16100-2Z

Mfr description
16100-2Z RADIAL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.45/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    16100-2Z RADIAL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 16100-2Z Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, double shielded closure, 28 mm outside diameter, and 8 mm width.
  • Manufacturer Catalog Number
    16100-2Z
  • Max Rpm
    30000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5.07 kN
  • Radial Static Load Capacity
    2.36 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    16
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577016034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)