Motion
16101-A
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 30 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #00130552
MFR #16101-A
Price$47.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 30 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #00130552
MFR #16101-A

Mfr description
16101-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.64/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.06 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16101-A
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 16101-A Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, open closure, 30 mm outside diameter, and 8 mm width.
  • Manufacturer Catalog Number
    16101-A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    161
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802336061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)