Motion
20209-TVP
Spherical Roller Bearing - 45 mm ID, 85 mm OD, 19 mm Width, Straight Bore, Open, C0
MI ITEM #00130587
MFR #20209-TVP
Price$515.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 45 mm ID, 85 mm OD, 19 mm Width, Straight Bore, Open, C0
MI ITEM #00130587
MFR #20209-TVP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$515.10/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    1.09 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Barrel roller bearings 202, main dimensions to DIN 635-1
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    248 °F
  • Max Rpm
    4000 rpm
  • Maximum Speed
    8.400 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    202
  • UPC_NO
    4012801159838

Overview

Mfr description
20209-TVP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text