Motion
21318 EK

SKF
21318 EK

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00130851
MFR #21318 EK
List Price$1,491.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
21318 EK

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00130851
MFR #21318 EK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,491.14/each for your price

Overview

Mfr description
21318 EK BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C0

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    2
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Precision Rating
    Not Rated
  • Finish Coating
    None
  • Fillet Radius
    2.50 mm
  • Series
    213
  • Manufacturer Upc Number
    7316570017106
  • UPC_NO
    7316570017106
  • Weight
    13.80 lbs
  • Locating
    None
  • Maximum Speed
    4800 rpm
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C0
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text