Motion
21318EAE4
Spherical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width, Straight Bore
Mi Item #00130859
MFR #21318EAE4
Price$835.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width, Straight Bore
Mi Item #00130859
MFR #21318EAE4

Mfr description
21318EAE4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$835.94/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    93295.735 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176410956
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    213
  • Static Load Capacity
    101164.05 lbf
  • UPC_NO
    029176410956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)