Motion
23980 CACK W33

SKF
23980 CACK W33

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00131003
MFR #23980 CACK W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23980 CACK W33

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00131003
MFR #23980 CACK W33

Mfr description
23980 CACK/W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    106 mm

Details

  • Application
    Heavy Duty
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    7316577119346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)