Motion
23988 CAC W33

SKF
23988 CAC W33

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, C0
Mi Item #00131019
MFR #23988 CAC W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23988 CAC W33

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, C0
Mi Item #00131019
MFR #23988 CAC W33

Mfr description
23988 CAC/W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    118 mm

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    7316577119353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)